Panduit S8-10R-Q Non-Insulated Tubular Ring Terminal | Graybar Store
Panduit - Non-Insulated Tubular Ring Terminal - S8-10R-Q
+ / - Hover over image to Zoom
Other Views

    Non-Insulated Tubular Ring Terminal

    Manufacturer: Panduit
    Manufacturer #: S8-10R-Q
    SKU: 97121194
    $30.61
    Checking Pricing
         
    Wire Size:8 AWG
    Color:Metallic
    Packaging:25 per Box
    Stud Size (Inches):10 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # S8-10R-Q
    • Color Metallic
    • Finish Tin Plated
    • Materials Copper
    • Stud Size (Inches) 10 AWG
    Product Overview:
    S Non-Insulated Tubular Ring Terminal, Copper, Wire Size: 8 AWG, Tin-Plated, Stud Size (Inches): 10 AWG, Metallic