Thomas and Betts L973 Non-Insulated Tubular Large Ring Terminal | Graybar Store
Thomas and Betts - Non-Insulated Tubular Large Ring Terminal - L973
+ / - Hover over image to Zoom
Other Views

    Non-Insulated Tubular Large Ring Terminal

    Manufacturer: Thomas and Betts
    Manufacturer #: L973
    SKU: 93156541
    $4.20
    Checking Pricing
         
    Wire Size:3/0AN to 4/0 AWG
    Color:Metallic
    Packaging:50 per Pack
    Stud Size (Inches):3/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # L973
    • Color Metallic
    • Finish Tin-Plated
    • Insulation Material Nylon
    • Materials Copper
    Product Overview:
    Sta-Kon® L Non-Insulated Tubular Large Ring Terminal, Copper, Wire Size: 3/0AN to 4/0 AWG, Electro Tin-Plated, Stud Size (Inches): 3/8 in, Metallic