Crouse Hinds (Eaton) 1037NI Bushing, Malleable Iron, Rigid/IMC Conduit, 2-1/2 in. | Graybar Store
Crouse Hinds (Eaton) - Bushing, Malleable Iron, Rigid/IMC Conduit, 2-1/2 in. - 1037NI
+ / - Hover over image to Zoom
Other Views

    Bushing, Malleable Iron, Rigid/IMC Conduit, 2-1/2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 1037NI
    SKU: 25170432
    $12.94
    Checking Pricing
         
    Trade Size (Inches):2-1/2 in.
    Packaging:10 per Pack
    Use With:Locknut; Rigid/IMC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 1037NI
    • Type Bushing
    • Materials Malleable Iron
    • Throat Type Non-Insulated
    • For Use With Rigid/IMC Conduit
    Product Overview:
    Eaton® Crouse-Hinds® Non-Insulated Throat Bushing, Packaging: 10 per Pack, Trade Size (Inches): 2-1/2 in, Throat Type: Non-Insulated