Crouse Hinds (Eaton) 1036NI Bushing, Malleable Iron, Rigid/IMC Conduit, 2 in. | Graybar Store
Crouse Hinds (Eaton) - Bushing, Malleable Iron, Rigid/IMC Conduit, 2 in. - 1036NI
+ / - Hover over image to Zoom
Other Views

    Bushing, Malleable Iron, Rigid/IMC Conduit, 2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 1036NI
    SKU: 25170431
    $6.53
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Packaging:20 per Pack
    Use With:Locknut; Rigid/IMC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 1036NI
    • Type Bushing
    • Materials Malleable Iron
    • Throat Type Non-Insulated
    • For Use With Rigid/IMC Conduit
    Product Overview:
    Eaton® Crouse-Hinds® Non-Insulated Throat Bushing, Packaging: 20 per Pack, Trade Size (Inches): 2 in, Throat Type: Non-Insulated