Thomas and Betts NW14-10 Non-Insulated Ring | Graybar Store
Thomas and Betts - Non-Insulated Ring - NW14-10
+ / - Hover over image to Zoom
Other Views

    Non-Insulated Ring

    Manufacturer: Thomas and Betts
    Manufacturer #: NW14-10
    SKU: 88265885
    $1.06
    Checking Pricing
         
    Wire Size:16 to 14 AWG
    Color:Metallic
    Packaging:100 per Pack
    Stud Size (Inches):10 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # NW14-10
    • Color Metallic
    • Finish Tin Plated
    • Materials Copper
    • Stud Size (Inches) 10 AWG
    Product Overview:
    Sta-Kon® NW Non-Insulated Ring, Nickel Alloy, Wire Size: 16 to 14 AWG, Stud Size (Inches): 10 AWG, Metallic