Panduit J318-412-T Non-Insulated Pan-Term® Wire Joint | Graybar Store
Panduit - Non-Insulated Pan-Term® Wire Joint - J318-412-T
+ / - Hover over image to Zoom
Other Views

    Non-Insulated Pan-Term® Wire Joint

    Manufacturer: Panduit
    Manufacturer #: J318-412-T
    SKU: 88198019
    $0.20
    Checking Pricing
         
    Wire Range:14 to 12 AWG
    Packaging:200
    Material:Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # J318-412-T
    • Materials Brass
    • Wire Range 14 to 12 AWG
    • Material Copper
    Product Overview:
    Non-insulated Pan-Term® crimp terminal for (3) 14 to (4) 12 AWG wire with 1/2 inch wire strip length.
    Non-Insulated Pan-Term® Wire Joint:
    • Accommodates multiple wire sizes in varying combinations
    • Non-insulated barrel can be used to provide an economical termination when insulation is not required
    • Barrel of termination internally beveled to provide quick and easy wire insertion
    • Maximum recommended operating temperature 302°F (150°C)