Thomas and Betts H971 Non-Insulated Large Ring Terminal | Graybar Store
Thomas and Betts - Non-Insulated Large Ring Terminal - H971
+ / - Hover over image to Zoom
Other Views

    Non-Insulated Large Ring Terminal

    Manufacturer: Thomas and Betts
    Manufacturer #: H971
    SKU: 91001359
    $3.20
    Checking Pricing
         
    Wire Size:1AN to 1/0 AWG
    Color:Metallic
    Packaging:100 per Pack
    Stud Size (Inches):1/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # H971
    • Color Metallic
    • Finish Tin Plated
    • Insulation Material Nylon
    • Materials Copper
    Product Overview:
    Sta-Kon® H Non-Insulated Large Ring Terminal, Copper, Wire Size: 1AN to 1/0 AWG, Electro Tin-Plated, Stud Size (Inches): 1/4 in, Metallic