Thomas and Betts J975 Non-Insulated Large Ring Terminal | Graybar Store
Thomas and Betts - Non-Insulated Large Ring Terminal - J975
+ / - Hover over image to Zoom
Other Views

    Non-Insulated Large Ring Terminal

    Manufacturer: Thomas and Betts
    Manufacturer #: J975
    SKU: 90064569
    $3.69
    Checking Pricing
         
    Wire Size:1/0AN to 2/0 AWG
    Color:Metallic
    Packaging:50 per Pack
    Stud Size (Inches):1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # J975
    • Color Metallic
    • Finish Tin Plated
    • Insulation Material Nylon
    • Materials Copper
    Product Overview:
    Sta-Kon® J Non-Insulated Large Ring Terminal, Copper, Wire Size: 1/0AN to 2/0 AWG, Electro Tin-Plated, Stud Size (Inches): 1/2 in, Metallic