Thomas and Betts G973 Non-Insulated Large Ring Terminal | Graybar Store
Thomas and Betts - Non-Insulated Large Ring Terminal - G973
+ / - Hover over image to Zoom
Other Views

    Non-Insulated Large Ring Terminal

    Manufacturer: Thomas and Betts
    Manufacturer #: G973
    SKU: 90064560
    $1.86
    Checking Pricing
         
    Wire Size:2 AWG
    Color:Metallic
    Packaging:100 per Pack
    Stud Size (Inches):3/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # G973
    • Color Metallic
    • Finish Tin Plated
    • Insulation Material Nylon
    • Materials Copper
    Product Overview:
    Sta-Kon® G Non-Insulated Large Ring Terminal, Copper, Wire Size: 2 AWG, Electro Tin-Plated, Stud Size (Inches): 3/8 in, Metallic