Thomas and Betts B14-10F Non-Insulated Fork Terminals | Graybar Store
Thomas and Betts - Non-Insulated Fork Terminals - B14-10F
+ / - Hover over image to Zoom
Other Views

    Non-Insulated Fork Terminals

    Manufacturer: Thomas and Betts
    Manufacturer #: B14-10F
    SKU: 88265547
    $0.36
    Checking Pricing
         
    Wire Size:18 AWG to 14 AWG
    Material:Copper
    Color:Metallic
    Stud Size (Inches):No. 10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B14-10F
    • Color Metallic
    • Finish Electro Tin Plated
    • Materials Copper
    • Stud Size (Inches) No. 10
    Product Overview:
    Non-Insulated Fork Terminal For Wire Range 18-14 Stud Size #10, Metallic.
    These non-insulated fork terminals are made of electrolytic copper for high conductivity. They can be installed with crimping tools having a single indentor or double indentor (recommended for solid wire). Serrated barrel increases grip on wire.