Thomas and Betts XC2910 Steel City® Clamp-Type Connector, Zinc Die Cast, 90°, Armored Cable/Flexible Metal Conduit, 4 in. | Graybar Store
Thomas and Betts - Steel City® Clamp-Type Connector, Zinc Die Cast, 90°, Armored Cable/Flexible Metal Conduit, 4 in. - XC2910
+ / - Hover over image to Zoom
Other Views

    Steel City® Clamp-Type Connector, Zinc Die Cast, 90°, Armored Cable/Flexible Metal Conduit, 4 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: XC2910
    SKU: 93162921
    $1,069.97
    Checking Pricing
         
    Trade Size (Inches):4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # XC2910
    • Bend (Degree) 90
    • Connection Type Clamp
    • Materials Die Cast Zinc
    Product Overview:
    Steel City® Non-Insulated Connector, Die Cast Zinc, Trade Size (Inches): 4 in, Throat Type: Non-Insulated, Connection Type: Clamp