Panduit BS14-C Non-Insulated Butt Splice, 16 - 14 AWG, 100 PK | Graybar Store
Panduit - Non-Insulated Butt Splice, 16 - 14 AWG, 100 PK - BS14-C
+ / - Hover over image to Zoom
Other Views

    Non-Insulated Butt Splice, 16 - 14 AWG, 100 PK

    Manufacturer: Panduit
    Manufacturer #: BS14-C
    SKU: 88197185
    $0.47
    Checking Pricing
         
    Wire Size:16 to 14 AWG
    Material:Tin Plated Copper
    Packaging:100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # BS14-C
    • Wire Size 16 to 14 AWG
    • Material Tin Plated Copper
    Product Overview:
    Non-insulated butt splice 16 to 14 AWG.
    Non-Insulated Butt Splice:
    • Butted configuration provides low profile for limited space applications
    • Non-insulated barrel can be used to provide as economical termination when insulation is not required
    • Internal wire stop assures proper length of insertion