Square D (Schneider Electric) Non-Illuminated Push Button, Momentary, 30mm, Full Guard | Graybar Store
Square D (Schneider Electric) - Non-Illuminated Push Button, Momentary, 30mm, Full Guard
+ / - Hover over image to Zoom
Other Views

    Non-Illuminated Push Button, Momentary, 30mm, Full Guard

    Manufacturer: Square D (Schneider Electric)
         

    Non-illuminated momentary Type SKR pushbutton operators for use in hazardous locations.

    • Operator type: Momentary
    See More >>
    • Manufacturer Square D (Schneider Electric)
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • NEMA Style 1; 2; 3; 4; 6; 12; 13; 3R; 4X
    Select Filter Options Below ( 14 items found )
    Mfg Part #
    SKU
    Color
    Additional Features
    Contact Operation
    No. of Positions
    Shape of Head
    Voltage Rating
    Price
    9001SKR1BH13
    88248429
    Black
    Full Guard Round
    1NO/1NC
    $
    87
    .67
    /
    EA
    88248429
    Color
    Black
    Additional Features
    Full Guard Round
    Contact Operation
    1NO/1NC
    No. of Positions
    Shape of Head
    Voltage Rating
    $
    87
    .67
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9001SKR1RH13
    88248431
    Red
    Full Guard Round
    $
    96
    .33
    /
    EA
    88248431
    Color
    Red
    Additional Features
    Full Guard Round
    Contact Operation
    No. of Positions
    Shape of Head
    Voltage Rating
    $
    96
    .33
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9001SKR1R
    88248430
    Red
    Full Guard Round
    No Contacts
    $
    41
    .78
    /
    EA
    88248430
    Color
    Red
    Additional Features
    Full Guard Round
    Contact Operation
    No Contacts
    No. of Positions
    Shape of Head
    Voltage Rating
    $
    41
    .78
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9001SKR1BH5
    92047273
    Black
    Full Guard Round
    1NO
    $
    71
    .45
    /
    EA
    92047273
    Color
    Black
    Additional Features
    Full Guard Round
    Contact Operation
    1NO
    No. of Positions
    Shape of Head
    Voltage Rating
    $
    71
    .45
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9001SKR1RH6
    99547136
    Red
    Full Guard Round
    1NC
    $
    71
    .45
    /
    EA
    99547136
    Color
    Red
    Additional Features
    Full Guard Round
    Contact Operation
    1NC
    No. of Positions
    Shape of Head
    Voltage Rating
    $
    71
    .45
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9001SKR1GH13
    99498541
    Green
    Full Guard Round
    1NO/1NC
    $
    87
    .67
    /
    EA
    99498541
    Color
    Green
    Additional Features
    Full Guard Round
    Contact Operation
    1NO/1NC
    No. of Positions
    Shape of Head
    Voltage Rating
    $
    87
    .67
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9001SKR3R
    91033976
    Red
    No Guard Round
    No Contacts
    $
    41
    .78
    /
    EA
    91033976
    Color
    Red
    Additional Features
    No Guard Round
    Contact Operation
    No Contacts
    No. of Positions
    Shape of Head
    Voltage Rating
    $
    41
    .78
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9001SKR5R05H13
    22016367
    Red
    Snap-In 1-3/8 in. Mushroom Button/Emergency Stop
    1NO/1NC
    $
    153
    .70
    /
    EA
    22016367
    Color
    Red
    Additional Features
    Snap-In 1-3/8 in. Mushroom Button/Emergency Stop
    Contact Operation
    1NO/1NC
    No. of Positions
    Shape of Head
    Voltage Rating
    $
    153
    .70
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9001SKR1GH5
    90057762
    Green
    Full Guard Round
    1NO
    $
    71
    .45
    /
    EA
    90057762
    Color
    Green
    Additional Features
    Full Guard Round
    Contact Operation
    1NO
    No. of Positions
    Shape of Head
    Voltage Rating
    $
    71
    .45
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9001SKR4R
    88248436
    Red
    Snap-In 1-3/8 in. Mushroom Button
    No Contacts
    $
    87
    .67
    /
    EA
    88248436
    Color
    Red
    Additional Features
    Snap-In 1-3/8 in. Mushroom Button
    Contact Operation
    No Contacts
    No. of Positions
    Shape of Head
    Voltage Rating
    $
    87
    .67
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9001SKR1G
    97126097
    Green
    Full Guard Round
    No Contacts
    $
    41
    .78
    /
    EA
    97126097
    Color
    Green
    Additional Features
    Full Guard Round
    Contact Operation
    No Contacts
    No. of Positions
    Shape of Head
    Voltage Rating
    $
    41
    .78
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9001SKR1BH6
    92047274
    Black
    Full Guard Round
    1NC
    $
    71
    .45
    /
    EA
    92047274
    Color
    Black
    Additional Features
    Full Guard Round
    Contact Operation
    1NC
    No. of Positions
    Shape of Head
    Voltage Rating
    $
    71
    .45
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9001SKR1UH13
    97112272
    Screw Clamp Terminal
    1 NC; 1 NO; Slow-Break
    Octagonal
    600 V AC
    $
    96
    .33
    /
    EA
    97112272
    Color
    Additional Features
    Screw Clamp Terminal
    Contact Operation
    1 NC; 1 NO; Slow-Break
    No. of Positions
    Shape of Head
    Octagonal
    Voltage Rating
    600 V AC
    $
    96
    .33
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9001SKR1YH13
    22097172
    Yellow
    Screw Clamp Terminal
    1 NC; 1 NO
    2
    Round
    600 V
    $
    96
    .33
    /
    EA
    22097172
    Color
    Yellow
    Additional Features
    Screw Clamp Terminal
    Contact Operation
    1 NC; 1 NO
    No. of Positions
    2
    Shape of Head
    Round
    Voltage Rating
    600 V
    $
    96
    .33
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88248429 SKU, 88248429 ANALYTICS...
    Contact Operation
    1NO/1NC
    No. of Positions
    Shape of Head
    Voltage Rating
    Price
    $
    87
    .67
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88248431 SKU, 88248431 ANALYTICS...
    Contact Operation
    No. of Positions
    Shape of Head
    Voltage Rating
    Price
    $
    96
    .33
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88248430 SKU, 88248430 ANALYTICS...
    Contact Operation
    No Contacts
    No. of Positions
    Shape of Head
    Voltage Rating
    Price
    $
    41
    .78
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92047273 SKU, 92047273 ANALYTICS...
    Contact Operation
    1NO
    No. of Positions
    Shape of Head
    Voltage Rating
    Price
    $
    71
    .45
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99547136 SKU, 99547136 ANALYTICS...
    Contact Operation
    1NC
    No. of Positions
    Shape of Head
    Voltage Rating
    Price
    $
    71
    .45
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99498541 SKU, 99498541 ANALYTICS...
    Contact Operation
    1NO/1NC
    No. of Positions
    Shape of Head
    Voltage Rating
    Price
    $
    87
    .67
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    91033976 SKU, 91033976 ANALYTICS...
    Contact Operation
    No Contacts
    No. of Positions
    Shape of Head
    Voltage Rating
    Price
    $
    41
    .78
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22016367 SKU, 22016367 ANALYTICS...
    Contact Operation
    1NO/1NC
    No. of Positions
    Shape of Head
    Voltage Rating
    Price
    $
    153
    .70
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90057762 SKU, 90057762 ANALYTICS...
    Contact Operation
    1NO
    No. of Positions
    Shape of Head
    Voltage Rating
    Price
    $
    71
    .45
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88248436 SKU, 88248436 ANALYTICS...
    Contact Operation
    No Contacts
    No. of Positions
    Shape of Head
    Voltage Rating
    Price
    $
    87
    .67
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97126097 SKU, 97126097 ANALYTICS...
    Contact Operation
    No Contacts
    No. of Positions
    Shape of Head
    Voltage Rating
    Price
    $
    41
    .78
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92047274 SKU, 92047274 ANALYTICS...
    Contact Operation
    1NC
    No. of Positions
    Shape of Head
    Voltage Rating
    Price
    $
    71
    .45
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97112272 SKU, 97112272 ANALYTICS...
    Contact Operation
    1 NC; 1 NO; Slow-Break
    No. of Positions
    Shape of Head
    Octagonal
    Voltage Rating
    600 V AC
    Price
    $
    96
    .33
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22097172 SKU, 22097172 ANALYTICS...
    Contact Operation
    1 NC; 1 NO
    No. of Positions
    2
    Shape of Head
    Round
    Voltage Rating
    600 V
    Price
    $
    96
    .33
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available