Square D (Schneider Electric) 9001KR16 Non-Illuminated Turn-to-Release Mushroom Operator, No Contacts | Graybar Store
Square D (Schneider Electric) - Non-Illuminated Turn-to-Release Mushroom Operator, No Contacts - 9001KR16
+ / - Hover over image to Zoom
Other Views

    Non-Illuminated Turn-to-Release Mushroom Operator, No Contacts

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001KR16
    SKU: 25212069
    $116.37
    Checking Pricing
         
    Contact Operation:No Contacts
    Additional Features:Turn-to-Release Trigger Action
    No. of Positions:2
    Color:Red
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001KR16
    • Color Red
    • Additional Features Turn-to-Release Trigger Action
    • Contact Operation No Contacts
    • No. of Positions 2
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Non-Illuminated 2 position turn-to-release mushroom operator with trigger action.