Square D (Schneider Electric) 9001KR16H13 Non-Illuminated Turn-to-Release Mushroom Operator, 1NO/1NC | Graybar Store
Square D (Schneider Electric) - Non-Illuminated Turn-to-Release Mushroom Operator, 1NO/1NC - 9001KR16H13
+ / - Hover over image to Zoom
Other Views

    Non-Illuminated Turn-to-Release Mushroom Operator, 1NO/1NC

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001KR16H13
    SKU: 25425873
    $177.12
    Checking Pricing
         
    Contact Operation:1NO/1NC
    Additional Features:Turn-to-Release Trigger Action
    No. of Positions:2
    Color:Red
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001KR16H13
    • Color Red
    • Additional Features Turn-to-Release Trigger Action
    • Contact Operation 1NO/1NC
    • No. of Positions 2
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Non-Illuminated 2 position turn-to-release 1NO/1NC mushroom operator with trigger action.