Square D (Schneider Electric) XB5AS8445 Non-Illuminated Trigger Action/Turn-to-Release Emergency PushButtons | Graybar Store
Square D (Schneider Electric) - Non-Illuminated Trigger Action/Turn-to-Release Emergency PushButtons - XB5AS8445
+ / - Hover over image to Zoom
Other Views

    Non-Illuminated Trigger Action/Turn-to-Release Emergency PushButtons

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XB5AS8445
    SKU: 22088185
    $160.75
    Checking Pricing
         
    Color:Red
    Contact Operation:1NO/1NC
    Additional Features:Trigger Action/Turn-to-Release
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XB5AS8445
    • Color Red
    • Additional Features Trigger Action/Turn-to-Release
    • Contact Operation 1NO/1NC
    • IEC Rating EN/IEC 60204-1; EN/IEC
    • NEMA Style 13; 4X
    • SAP Material Type ZSTD
    • Country of Origin CZ - Czech Republic
    Product Overview:
    Non-illuminated red 1NO/1NC trigger action/turn-to-release pushbutton for emergency use.
    • Round head
    • 40mm Mushroom
    • Panel mount
    • Enclosure rating: NEMA 4/4X/13