Square D (Schneider Electric) XB5AT845 Non-Illuminated Trigger Action/Push-Pull Emergency PushButtons | Graybar Store
Square D (Schneider Electric) - Non-Illuminated Trigger Action/Push-Pull Emergency PushButtons - XB5AT845
+ / - Hover over image to Zoom
Other Views

    Non-Illuminated Trigger Action/Push-Pull Emergency PushButtons

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XB5AT845
    SKU: 22088187
    $98.39
    Checking Pricing
         
    Color:Red
    Contact Operation:1NO/1NC
    Additional Features:Trigger Action/Push-Pull
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XB5AT845
    • Color Red
    • Additional Features Trigger Action/Push-Pull
    • Contact Operation 1NO/1NC
    • IEC Rating EN/IEC 60204-1; EN/IEC
    • NEMA Style 13; 4X
    • SAP Material Type ZSTD
    • Country of Origin CZ - Czech Republic
    Product Overview:
    Non-illuminated red 1NO/1NC trigger action/push-pull pushbutton for emergency use.
    • Round head
    • 40mm Mushroom unmarked
    • Flush mount
    • Enclosure rating: NEMA 4/4X/13