Square D (Schneider Electric) ZB6CD22 Non-Illuminated Selector Switch Head, Square, 2-Maintained | Graybar Store
Square D (Schneider Electric) - Non-Illuminated Selector Switch Head, Square, 2-Maintained - ZB6CD22
+ / - Hover over image to Zoom
Other Views

    Non-Illuminated Selector Switch Head, Square, 2-Maintained

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB6CD22
    SKU: 22100120
    $18.42
    Checking Pricing
         
    Use With:Non-Illuminated Selector Switch
    Shape of Head:Square
    No. of Positions:2
    Size:16mm
    Action:Maintained
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB6CD22
    • Size 16mm
    • IEC Rating IP65
    • No. of Positions 2
    • Shape of Head Square
    • Use With Non-Illuminated Selector Switch
    • Action Maintained
    • SAP Material Type ZSTD
    • Country of Origin ES - Spain
    Product Overview:
    Black square head with 2-maintained positions for use on non-illuminated selector switches.