Square D (Schneider Electric) ZB6DD28 Non-Illuminated Selector Switch Head, Rectangular, 2-Maintained/Switching Angle | Graybar Store
Square D (Schneider Electric) - Non-Illuminated Selector Switch Head, Rectangular, 2-Maintained/Switching Angle - ZB6DD28
+ / - Hover over image to Zoom
Other Views

    Non-Illuminated Selector Switch Head, Rectangular, 2-Maintained/Switching Angle

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB6DD28
    SKU: 99722194
    $17.14
    Checking Pricing
         
    Use With:Non-Illuminated Selector Switch
    Shape of Head:Rectangular
    No. of Positions:2
    Size:16mm
    Action:Maintained/Switching Angle
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB6DD28
    • Size 16mm
    • IEC Rating IP65
    • No. of Positions 2
    • Shape of Head Rectangular
    Product Overview:
    Black rectangular head with 2-maintained/switching angle positions for use on non-illuminated selector switches.