Square D (Schneider Electric) 9001KR9RH13 Non-Illuminated Push-Pull Screw-On Mushroom Operator with 1NO/1NC Contact | Graybar Store
Square D (Schneider Electric) - Non-Illuminated Push-Pull Screw-On Mushroom Operator with 1NO/1NC Contact - 9001KR9RH13
+ / - Hover over image to Zoom
Other Views

    Non-Illuminated Push-Pull Screw-On Mushroom Operator with 1NO/1NC Contact

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001KR9RH13
    SKU: 89089745
    $193.60
    Checking Pricing
         
    Color:Red
    Additional Features:Plastic 40mm Screw On Head
    No. of Positions:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001KR9RH13
    • Color Red
    • Additional Features Plastic 40mm Screw On Head
    • No. of Positions 2
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Red 2-position 30mm 10A 1NO/1NC screw-on maintained push-pull mushroom operator.
    • 10A
    • Maintained push/pull
    • 1NO/1NC
    • NEMA 4
    • Screw clamp terminal