Square D (Schneider Electric) Non-Illuminated Push Button, Momentary, 30mm, No Guard | Graybar Store
Square D (Schneider Electric) - Non-Illuminated Push Button, Momentary, 30mm, No Guard
+ / - Hover over image to Zoom
Other Views

    Non-Illuminated Push Button, Momentary, 30mm, No Guard

    Manufacturer: Square D (Schneider Electric)
         

    • Manufacturer Square D (Schneider Electric)
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Illumination Non-Illuminated
    • NEMA Style 1; 2; 3; 4; 6; 12; 13; 3R
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    No. of Positions
    Additional Features
    Shape of Head
    Voltage Rating
    Color
    Contact Operation
    Price
    9001KR3UH5
    90058683
    Screw Clamp Terminal
    Octagonal
    600 V AC
    Assorted
    1 NO
    $
    67
    .97
    /
    EA
    90058683
    No. of Positions
    Additional Features
    Screw Clamp Terminal
    Shape of Head
    Octagonal
    Voltage Rating
    600 V AC
    Color
    Assorted
    Contact Operation
    1 NO
    $
    67
    .97
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9001KR3RH5
    90095280
    2
    Screw Clamp Terminal
    Round
    600 V AC
    Red
    1 NO
    $
    67
    .97
    /
    EA
    90095280
    No. of Positions
    2
    Additional Features
    Screw Clamp Terminal
    Shape of Head
    Round
    Voltage Rating
    600 V AC
    Color
    Red
    Contact Operation
    1 NO
    $
    67
    .97
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9001KR3RH13
    90058682
    2
    Screw Clamp Terminal
    Round
    600 V AC
    Red
    1 NC; 1 NO
    $
    91
    .66
    /
    EA
    90058682
    No. of Positions
    2
    Additional Features
    Screw Clamp Terminal
    Shape of Head
    Round
    Voltage Rating
    600 V AC
    Color
    Red
    Contact Operation
    1 NC; 1 NO
    $
    91
    .66
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90058683 SKU, 90058683 ANALYTICS...
    Shape of Head
    Octagonal
    Voltage Rating
    600 V AC
    Color
    Assorted
    Contact Operation
    1 NO
    Price
    $
    67
    .97
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90095280 SKU, 90095280 ANALYTICS...
    Shape of Head
    Round
    Voltage Rating
    600 V AC
    Color
    Red
    Contact Operation
    1 NO
    Price
    $
    67
    .97
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90058682 SKU, 90058682 ANALYTICS...
    Shape of Head
    Round
    Voltage Rating
    600 V AC
    Color
    Red
    Contact Operation
    1 NC; 1 NO
    Price
    $
    91
    .66
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available