Square D (Schneider Electric) ZB5AL4 Non-Illuminated Operators Momentary-Unmarked, Round, Extended, Red | Graybar Store
Square D (Schneider Electric) - Non-Illuminated Operators Momentary-Unmarked, Round, Extended, Red - ZB5AL4
+ / - Hover over image to Zoom
Other Views

    Non-Illuminated Operators Momentary-Unmarked, Round, Extended, Red

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB5AL4
    SKU: 99496619
    $12.67
    Checking Pricing
         
    Contact Operation:Momentary
    Shape of Head:Round
    Color:Red
    Use With:XB5 Series Accessories
    Additional Features:Extended
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB5AL4
    • Color Red
    • Additional Features Extended
    • Contact Operation Momentary
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Shape of Head Round
    • Use With XB5 Series Accessories
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Non-illuminated 22 mm momentary round extended red operator for use with XB5 series accessories.