Square D (Schneider Electric) ZB5AA5 Non-Illuminated Operators Momentary-Unmarked | Graybar Store
Square D (Schneider Electric) - Non-Illuminated Operators Momentary-Unmarked - ZB5AA5
+ / - Hover over image to Zoom
Other Views

    Non-Illuminated Operators Momentary-Unmarked

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB5AA5
    SKU: 99496506
    $12.67
    Checking Pricing
         
    Shape of Head:Round
    Color:Yellow
    Use With:Harmony XB5 Non-Illuminated Operators
    Additional Features:Shock-Resistant; Vibration-Resistant
    Knob Style:Flush
    Shape:Round
    Material:Plastic (Bezel)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB5AA5
    • Color Yellow
    • Additional Features Shock-Resistant; Vibration-Resistant
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Knob Style Flush
    • Shape Round
    • Shape of Head Round
    • Material Plastic (Bezel)
    • Use With Harmony XB5 Non-Illuminated Operators
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Harmony™ XB5 Pushbutton Head, Yellow, EN/IEC 60947-1; EN/IEC 60947-5-1; EN/IEC 60947-5-4, Plastic (Bezel), Round