Square D (Schneider Electric) 9001KS11BH1 Non-Illuminated Operator with Contact Block, Black Knob and KA1 on Side #1 | Graybar Store
Square D (Schneider Electric) - Non-Illuminated Operator with Contact Block, Black Knob and KA1 on Side #1 - 9001KS11BH1
+ / - Hover over image to Zoom
Other Views

    Non-Illuminated Operator with Contact Block, Black Knob and KA1 on Side #1

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001KS11BH1
    SKU: 88247835
    $109.17
    Checking Pricing
         
    Color:Black
    Additional Features:(1) KA1 on Side #1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001KS11BH1
    • Color Black
    • Additional Features (1) KA1 on Side #1
    • Illumination Non-Illuminated
    • NEMA Style 1; 2; 3; 4; 6; 12; 13; 3R
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Non-illuminated maintained pushbutton operator with black knob and (1)KA1 on side #1.
    • Manual return
    • Screw clamp connection
    • 1NO/1NC
    • Panel mount