Square D (Schneider Electric) Non-Illuminated Momentary PushButton Operators with 1NO/1NC Contact | Graybar Store
Square D (Schneider Electric) - Non-Illuminated Momentary PushButton Operators with 1NO/1NC Contact
+ / - Hover over image to Zoom
Other Views

    Non-Illuminated Momentary PushButton Operators with 1NO/1NC Contact

    Manufacturer: Square D (Schneider Electric)
         

    Non-illuminated momentary pushbutton operators with 1NO/1NC contact for use in hazardous locations.

    • Legend plate not included, unless otherwise noted
    See More >>
    • Manufacturer Square D (Schneider Electric)
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Illumination Non-Illuminated
    • NEMA Style 1; 2; 3; 4; 6; 12; 13; 3R
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Color
    Additional Features
    Shape of Head
    Voltage Rating
    Contact Operation
    No. of Positions
    Price
    9001KR1UH13
    92143035
    Universal
    Full Guard Round
    $
    91
    .66
    /
    EA
    92143035
    Color
    Universal
    Additional Features
    Full Guard Round
    Shape of Head
    Voltage Rating
    Contact Operation
    No. of Positions
    $
    91
    .66
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9001KR1RH13
    88247758
    Red
    Full Guard Round
    $
    91
    .66
    /
    EA
    88247758
    Color
    Red
    Additional Features
    Full Guard Round
    Shape of Head
    Voltage Rating
    Contact Operation
    No. of Positions
    $
    91
    .66
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9001KR1GH13
    91034915
    Green
    Full Guard Round
    $
    91
    .66
    /
    EA
    91034915
    Color
    Green
    Additional Features
    Full Guard Round
    Shape of Head
    Voltage Rating
    Contact Operation
    No. of Positions
    $
    91
    .66
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9001KR1BH13
    88247751
    Black
    Full Guard Round
    $
    91
    .66
    /
    EA
    88247751
    Color
    Black
    Additional Features
    Full Guard Round
    Shape of Head
    Voltage Rating
    Contact Operation
    No. of Positions
    $
    91
    .66
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9001KR1GH5
    88285526
    Green
    Screw Clamp Terminal
    Octagonal
    600 V AC
    1 NO; Slow-Break
    $
    69
    .00
    /
    EA
    88285526
    Color
    Green
    Additional Features
    Screw Clamp Terminal
    Shape of Head
    Octagonal
    Voltage Rating
    600 V AC
    Contact Operation
    1 NO; Slow-Break
    No. of Positions
    $
    69
    .00
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9001KR1RH5
    92099367
    Red
    Screw Clamp Terminal
    Round
    600 V AC
    1 NO
    2
    $
    67
    .97
    /
    EA
    92099367
    Color
    Red
    Additional Features
    Screw Clamp Terminal
    Shape of Head
    Round
    Voltage Rating
    600 V AC
    Contact Operation
    1 NO
    No. of Positions
    2
    $
    67
    .97
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92143035 SKU, 92143035 ANALYTICS...
    Shape of Head
    Voltage Rating
    Contact Operation
    No. of Positions
    Price
    $
    91
    .66
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88247758 SKU, 88247758 ANALYTICS...
    Shape of Head
    Voltage Rating
    Contact Operation
    No. of Positions
    Price
    $
    91
    .66
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    91034915 SKU, 91034915 ANALYTICS...
    Shape of Head
    Voltage Rating
    Contact Operation
    No. of Positions
    Price
    $
    91
    .66
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88247751 SKU, 88247751 ANALYTICS...
    Shape of Head
    Voltage Rating
    Contact Operation
    No. of Positions
    Price
    $
    91
    .66
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88285526 SKU, 88285526 ANALYTICS...
    Shape of Head
    Octagonal
    Voltage Rating
    600 V AC
    Contact Operation
    1 NO; Slow-Break
    No. of Positions
    Price
    $
    69
    .00
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92099367 SKU, 92099367 ANALYTICS...
    Shape of Head
    Round
    Voltage Rating
    600 V AC
    Contact Operation
    1 NO
    No. of Positions
    2
    Price
    $
    67
    .97
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available