Square D (Schneider Electric) ZB4BG9 Non-Illuminated Key Switches | Graybar Store
Square D (Schneider Electric) - Non-Illuminated Key Switches - ZB4BG9
+ / - Hover over image to Zoom
Other Views

    Non-Illuminated Key Switches

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB4BG9
    SKU: 99496320
    $98.78
    Checking Pricing
         
    Additional Features:Shock-Resistant; Vibration-Resistant
    Knob Style:Key Release
    Shape of Head:Round
    No. of Positions:3
    Color:Black
    Shape:Round
    Use With:Harmony XB4 Selector Switches
    Material:Metal (Bezel)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB4BG9
    • Color Black
    • Additional Features Shock-Resistant; Vibration-Resistant
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Knob Style Key Release
    • No. of Positions 3
    • Shape Round
    • Shape of Head Round
    • Material Metal (Bezel)
    • Use With Harmony XB4 Selector Switches
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Harmony™ XB4 Selector Switch Head, Black, EN/IEC 60947-1; EN/IEC 60947-5-1; EN/IEC 60947-5-4; EN/IEC 60947-5-5, Metal (Bezel), Round