Square D (Schneider Electric) XB4BT845 Non-Illuminated Emergency Stop PushButton, Screw Clamp Terminal, Round, Red | Graybar Store
Square D (Schneider Electric) - Non-Illuminated Emergency Stop PushButton, Screw Clamp Terminal, Round, Red - XB4BT845
+ / - Hover over image to Zoom
Other Views

    Non-Illuminated Emergency Stop PushButton, Screw Clamp Terminal, Round, Red

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XB4BT845
    SKU: 99509316
    $110.85
    Checking Pricing
         
    Color:Red
    Contact Operation:1NO/1NC
    Action:Push/Pull Trigger
    Additional Features:No Markings
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XB4BT845
    • Color Red
    • Additional Features No Markings
    • Contact Operation 1NO/1NC
    • IEC Rating EN/IEC 60204-1; EN/IEC
    • Illumination Non-Illuminated
    • NEMA Style 13; 4X
    • Action Push/Pull Trigger
    • SAP Material Type ZSTD
    • Country of Origin CZ - Czech Republic
    Product Overview:
    Pushbutton switch, red, Emergency Stop mushroom head, push-pull, trigger action, 1NO/1NC NEMA types 4X, 12, 13.