Square D (Schneider Electric) XB5AT842 Non-Illuminated Emergency PushButtons | Graybar Store
Square D (Schneider Electric) - Non-Illuminated Emergency PushButtons - XB5AT842
+ / - Hover over image to Zoom
Other Views

    Non-Illuminated Emergency PushButtons

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XB5AT842
    SKU: 25640670
    $77.45
    Checking Pricing
         
    Color:Red
    Contact Operation:1 NC
    Additional Features:Shock Resistance; Vibration Resistance
    Shape of Head:Round
    Voltage Rating:600 V
    Connections:Screw Clamp
    Operator Type:Mechanical Latching
    Diameter (mm):22 mm
    Material:Plastic (Bezel); Plastic (Fixing Collar)
    Amperage Rating:10 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XB5AT842
    • Connections Screw Clamp
    • Color Red
    • Additional Features Shock Resistance; Vibration Resistance
    • Amperage Rating 10 A
    • Contact Operation 1 NC
    • Diameter (mm) 22 mm
    • IEC Rating EN/IEC 60204-1; EN/IEC
    • NEMA Style 13; 4X
    • Operator Type Mechanical Latching
    • Shape of Head Round
    • Material Plastic (Bezel); Plastic (Fixing Collar)
    • Voltage Rating 600 V
    • Country of Origin CZ - Czech Republic
    Product Overview:
    Emergency Stop Pushbutton, Red, NEMA Style: 13; 4X, Round, IEC Rating: EN/IEC 60204-1; EN/IEC 60947-1; EN/IEC 60947-5-1; EN/IEC 60947-5-4; EN/IEC 60947-5-5, Voltage Rating: 600 V