Square D (Schneider Electric) Non-Illuminated 30mm Mushroom Push Button, Snap-In, Momentary, Plastic | Graybar Store
Square D (Schneider Electric) - Non-Illuminated 30mm Mushroom Push Button, Snap-In, Momentary, Plastic
+ / - Hover over image to Zoom
Other Views

    Non-Illuminated 30mm Mushroom Push Button, Snap-In, Momentary, Plastic

    Manufacturer: Square D (Schneider Electric)
         

    • Manufacturer Square D (Schneider Electric)
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Illumination Non-Illuminated
    • NEMA Style 1; 2; 3; 4; 6; 12; 13; 3R
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    No. of Positions
    Additional Features
    Shape of Head
    Voltage Rating
    Color
    Contact Operation
    Price
    9001KR24RH13
    95008434
    2
    Screw Clamp Terminal
    Round
    600 V AC
    Red
    $
    142
    .13
    /
    EA
    95008434
    No. of Positions
    2
    Additional Features
    Screw Clamp Terminal
    Shape of Head
    Round
    Voltage Rating
    600 V AC
    Color
    Red
    Contact Operation
    $
    142
    .13
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9001KR24RH6
    88285527
    2
    Screw Clamp Terminal
    Round
    600 V AC
    Red
    1 NC
    $
    115
    .34
    /
    EA
    88285527
    No. of Positions
    2
    Additional Features
    Screw Clamp Terminal
    Shape of Head
    Round
    Voltage Rating
    600 V AC
    Color
    Red
    Contact Operation
    1 NC
    $
    115
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9001KR5RH13
    92127589
    2
    Screw Clamp Terminal
    Round
    600 V AC
    Red
    1 NC; 1 NO
    $
    115
    .34
    /
    EA
    92127589
    No. of Positions
    2
    Additional Features
    Screw Clamp Terminal
    Shape of Head
    Round
    Voltage Rating
    600 V AC
    Color
    Red
    Contact Operation
    1 NC; 1 NO
    $
    115
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9001KR4RH13
    92040596
    2
    Screw Clamp Terminal
    Round
    600 V AC
    Red
    1 NC; 1 NO
    $
    115
    .34
    /
    EA
    92040596
    No. of Positions
    2
    Additional Features
    Screw Clamp Terminal
    Shape of Head
    Round
    Voltage Rating
    600 V AC
    Color
    Red
    Contact Operation
    1 NC; 1 NO
    $
    115
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95008434 SKU, 95008434 ANALYTICS...
    Shape of Head
    Round
    Voltage Rating
    600 V AC
    Color
    Red
    Contact Operation
    Price
    $
    142
    .13
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88285527 SKU, 88285527 ANALYTICS...
    Shape of Head
    Round
    Voltage Rating
    600 V AC
    Color
    Red
    Contact Operation
    1 NC
    Price
    $
    115
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92127589 SKU, 92127589 ANALYTICS...
    Shape of Head
    Round
    Voltage Rating
    600 V AC
    Color
    Red
    Contact Operation
    1 NC; 1 NO
    Price
    $
    115
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92040596 SKU, 92040596 ANALYTICS...
    Shape of Head
    Round
    Voltage Rating
    600 V AC
    Color
    Red
    Contact Operation
    1 NC; 1 NO
    Price
    $
    115
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available