Square D (Schneider Electric) 9001KS52B Non-Illuminated 3-Position Selector Switch Spring Return with Knob | Graybar Store
Square D (Schneider Electric) - Non-Illuminated 3-Position Selector Switch Spring Return with Knob - 9001KS52B
+ / - Hover over image to Zoom
Other Views

    Non-Illuminated 3-Position Selector Switch Spring Return with Knob

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001KS52B
    SKU: 88247904
    $83.41
    Checking Pricing
         
    Color:Black
    Additional Features:Spring Return with Knob
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001KS52B
    • Color Black
    • Additional Features Spring Return with Knob
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Type K black maintained 3-position spring return selector switch with knob.
    • With knob
    • No contact blocks