Square D (Schneider Electric) ZB4BD5 Non-Illuminated 22 mm 3-Position Momentary to Center Selector Switch | Graybar Store
Square D (Schneider Electric) - Non-Illuminated 22 mm 3-Position Momentary to Center Selector Switch - ZB4BD5
+ / - Hover over image to Zoom
Other Views

    Non-Illuminated 22 mm 3-Position Momentary to Center Selector Switch

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB4BD5
    SKU: 99485668
    $32.27
    Checking Pricing
         
    Shape of Head:Round
    Contact Operation:Momentary to Center
    Use With:XB4 Series Operators
    Additional Options:Standard Lever
    No. of Positions:3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB4BD5
    • Additional Options Standard Lever
    • Contact Operation Momentary to Center
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Illumination Non-Illuminated
    • NEMA Style 1/2/3/4/12/13
    • No. of Positions 3
    • Shape of Head Round
    • Size (mm) 22
    • Use With XB4 Series Operators
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Non-illuminated 3-position 22 mm black standard lever selector switch momentary to center for use with ZB4 series.
    • Color: Black