Square D (Schneider Electric) 9001KS34K1 Non-Illuminated 2-Position Selector Switch Key Operated-Left Key Withdrawal with Spring Return | Graybar Store
Square D (Schneider Electric) - Non-Illuminated 2-Position Selector Switch Key Operated-Left Key Withdrawal with Spring Return - 9001KS34K1
+ / - Hover over image to Zoom
Other Views

    Non-Illuminated 2-Position Selector Switch Key Operated-Left Key Withdrawal with Spring Return

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001KS34K1
    SKU: 88247862
    $171.99
    Checking Pricing
         
    Color:Black
    Additional Features:Left Key Withdrawal-Spring Return
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001KS34K1
    • Color Black
    • Additional Features Left Key Withdrawal-Spring Return
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Type K black maintained 3-position key operated selector switch with left key withdrawal and spring return.
    • Key operated with E10 key
    • No contact blocks