Square D (Schneider Electric) ZB5AD2 Non-Illuminated 2-Position Maintained Standard Lever Selector Switch | Graybar Store
Square D (Schneider Electric) - Non-Illuminated 2-Position Maintained Standard Lever Selector Switch - ZB5AD2
+ / - Hover over image to Zoom
Other Views

    Non-Illuminated 2-Position Maintained Standard Lever Selector Switch

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB5AD2
    SKU: 99496558
    $23.39
    Checking Pricing
         
    Contact Operation:2-Position Maintained
    Shape of Head:Standard Lever Selector Switch
    Use With:XB5 Series Accessories
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB5AD2
    • Contact Operation 2-Position Maintained
    • Shape of Head Standard Lever Selector Switch
    • Use With XB5 Series Accessories
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    22 mm Non-illuminated selector switch with standard lever for use with XB5 series accessories.
    • Unmarked
    • Black
    • Plastic bezel and body