Square D (Schneider Electric) ZB4BG2 Non-Illuminated 2-Position Maintained Key Switch with Left Key Removal | Graybar Store
Square D (Schneider Electric) - Non-Illuminated 2-Position Maintained Key Switch with Left Key Removal - ZB4BG2
+ / - Hover over image to Zoom
Other Views

    Non-Illuminated 2-Position Maintained Key Switch with Left Key Removal

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB4BG2
    SKU: 99488998
    $98.78
    Checking Pricing
         
    Contact Operation:2-Position Maintained
    Operator Type:Key No. 455
    Additional Features:Key Removal Left
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB4BG2
    • Additional Features Key Removal Left
    • Contact Operation 2-Position Maintained
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Operator Type Key No. 455
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Non-illuminated black 2-position 22 mm selector switch maintained with key operator left removal for use with XB4 series.
    • Color: Black