Square D (Schneider Electric) XB6CD221B Non-Illuminated 16mm Selector Switch, 1NO, Square, 2-Maintained, Handle | Graybar Store
Square D (Schneider Electric) - Non-Illuminated 16mm Selector Switch, 1NO, Square, 2-Maintained, Handle - XB6CD221B
+ / - Hover over image to Zoom
Other Views

    Non-Illuminated 16mm Selector Switch, 1NO, Square, 2-Maintained, Handle

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XB6CD221B
    SKU: 22099966
    $31.09
    Checking Pricing
         
    Operator Type:Handle
    Contact Operation:1NO
    Additional Features:Maintained
    Shape:Square
    No. of Positions:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XB6CD221B
    • Type Non-Illuminated
    • Additional Features Maintained
    • Contact Operation 1NO
    • No. of Positions 2
    Product Overview:
    Non-illuminated 16 mm 1NO square 2-position maintained handle operator selector switch with quick connectors/solder tabs.