Square D (Schneider Electric) XB6AGC5B Non-Illuminated 16mm Selector Switch, 1NO/1NC, Round, 2-Maintained, Key | Graybar Store
Square D (Schneider Electric) - Non-Illuminated 16mm Selector Switch, 1NO/1NC, Round, 2-Maintained, Key - XB6AGC5B
+ / - Hover over image to Zoom
Other Views

    Non-Illuminated 16mm Selector Switch, 1NO/1NC, Round, 2-Maintained, Key

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XB6AGC5B
    SKU: 22099934
    $71.41
    Checking Pricing
         
    Operator Type:Key
    Contact Operation:1NO/1NC
    Additional Features:Maintained
    Shape:Round
    No. of Positions:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XB6AGC5B
    • Type Non-Illuminated
    • Additional Features Maintained
    • Contact Operation 1NO/1NC
    • No. of Positions 2
    • Operator Type Key
    • Shape Round
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Non-illuminated 16 mm 1NO/1NC round 2-position maintained key operator selector switch with quick connectors/solder tabs.