Square D (Schneider Electric) XB6AA21B Non-Illuminated 16mm Push Button, 1NO, Black, Round | Graybar Store
Square D (Schneider Electric) - Non-Illuminated 16mm Push Button, 1NO, Black, Round - XB6AA21B
+ / - Hover over image to Zoom
Other Views

    Non-Illuminated 16mm Push Button, 1NO, Black, Round

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XB6AA21B
    SKU: 99424577
    $27.43
    Checking Pricing
         
    Color:Black
    Contact Operation:1NO
    Additional Features:Flush, Spring Return
    Shape:Round
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XB6AA21B
    • Color Black
    • Type Pushbutton
    • Additional Features Flush, Spring Return
    • Contact Operation 1NO
    • Shape Round
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Non-illuminated 16 mm 1NO round black flush, spring return pushbutton with quick connectors/solder tabs.