Square D (Schneider Electric) XB6AA42B Non-Illuminated 16mm Push Button, 1NC, Red, Round | Graybar Store
Square D (Schneider Electric) - Non-Illuminated 16mm Push Button, 1NC, Red, Round - XB6AA42B
+ / - Hover over image to Zoom
Other Views

    Non-Illuminated 16mm Push Button, 1NC, Red, Round

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XB6AA42B
    SKU: 22099906
    $27.43
    Checking Pricing
         
    Color:Red
    Contact Operation:1NC
    Additional Features:Flush, Spring Return
    Shape:Round
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XB6AA42B
    • Color Red
    • Type Pushbutton
    • Additional Features Flush, Spring Return
    Product Overview:
    Non-illuminated 16 mm 1NC round red flush, spring return pushbutton with quick connectors/solder tabs.