Ideal Industries 30-3471 Non-Grounding Stranded Wire Pigtail | Graybar Store
Ideal Industries - Non-Grounding Stranded Wire Pigtail - 30-3471
+ / - Hover over image to Zoom
Other Views

    Non-Grounding Stranded Wire Pigtail

    Manufacturer: Ideal Industries
    Manufacturer #: 30-3471
    SKU: 25220913
    $0.62
    Checking Pricing
         
    Wire Size:12 AWG
    Color:Black
    Packaging:25 per Bag
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 30-3471
    • Color Black
    • Wire Size 12 AWG
    • Packaging 25 per Bag
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Non-Grounding Stranded Wire Pigtail, Packaging: 25 per Bag