Bussmann (Eaton) UL 98 Enclosed Non Fused Disconnect Switch With Pistol Handle, NEMA 4 | Graybar Store
Bussmann (Eaton) - UL 98 Enclosed Non Fused Disconnect Switch With Pistol Handle, NEMA 4
+ / - Hover over image to Zoom
Other Views

    UL 98 Enclosed Non Fused Disconnect Switch With Pistol Handle, NEMA 4

    Manufacturer: Bussmann (Eaton)
         

    UL 98 Listed for general purpose, main disconnect or branch circuit protection up to 600V AC/DC.

    • Multiple Field Installed Accessories Enhance the Enclosed Disconnect Switches to Fit the Desired Application
    • Lockout/Tagout: Up to (3) 1/4 in. Shank Padlocks Can be Installed on External Handles
    See More >>
    • Manufacturer Bussmann (Eaton)
    • Type Non Fusible
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    NEMA Rating
    Pole
    Amps
    Voltage (Volts)
    Mounting Type
    Price
    ER4-60N3PB
    25704904
    NEMA 4
    3-Pole
    60A
    600 V AC
    Rail Mount
    $
    635
    .13
    /
    EA
    25704904
    NEMA Rating
    NEMA 4
    Pole
    3-Pole
    Amps
    60A
    Voltage (Volts)
    600 V AC
    Mounting Type
    Rail Mount
    $
    635
    .13
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ER4-200N3PB
    25527610
    NEMA 4
    3-Pole
    200A
    600 V AC
    $
    2068
    .40
    /
    EA
    25527610
    NEMA Rating
    NEMA 4
    Pole
    3-Pole
    Amps
    200A
    Voltage (Volts)
    600 V AC
    Mounting Type
    $
    2068
    .40
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ER4-100N3PB
    25704900
    NEMA 4
    3-Pole
    100A
    600 V AC
    $
    874
    .75
    /
    EA
    25704900
    NEMA Rating
    NEMA 4
    Pole
    3-Pole
    Amps
    100A
    Voltage (Volts)
    600 V AC
    Mounting Type
    $
    874
    .75
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25704904 SKU, 25704904 ANALYTICS...
    Amps
    60A
    Voltage (Volts)
    600 V AC
    Mounting Type
    Rail Mount
    Price
    $
    635
    .13
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25527610 SKU, 25527610 ANALYTICS...
    Amps
    200A
    Voltage (Volts)
    600 V AC
    Mounting Type
    Price
    $
    2068
    .40
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25704900 SKU, 25704900 ANALYTICS...
    Amps
    100A
    Voltage (Volts)
    600 V AC
    Mounting Type
    Price
    $
    874
    .75
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available