Square D (Schneider Electric) General Duty Disconnect, Non Fusible, 3 Phase | Graybar Store
Square D (Schneider Electric) - General Duty Disconnect, Non Fusible, 3 Phase
+ / - Hover over image to Zoom
Other Views

    General Duty Disconnect, Non Fusible, 3 Phase

    Manufacturer: Square D (Schneider Electric)
         

    Square D by Schneider Electric non-fusible 3-wire general duty safety switch.

    General duty safety switches are designed for residential and commercial applications where durability and economy are prime considerations. Typical loads are lighting, air conditioning and appliances. They are suitable for use as service equipment when equipped with a factory- or field-installed neutral assembly or a field-installed service grounding kit as applicable. General duty safety switches are UL Listed, File E2875, and meet or exceed the NEMA Standard KS1.
    See More >>
    • Manufacturer Square D (Schneider Electric)
    • Type Non Fusible
    Select Filter Options Below ( 10 items found )
    Mfg Part #
    SKU
    Voltage (Volts)
    Amps
    Pole
    Mounting Type
    NEMA Rating
    Price
    DU321
    88239423
    120/240
    30A
    3-Pole
    NEMA 1
    $
    64
    .28
    /
    EA
    88239423
    Voltage (Volts)
    120/240
    Amps
    30A
    Pole
    3-Pole
    Mounting Type
    NEMA Rating
    NEMA 1
    $
    64
    .28
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DU321RB
    88239424
    120/240
    30A
    3-Pole
    NEMA 3R
    $
    121
    .02
    /
    EA
    88239424
    Voltage (Volts)
    120/240
    Amps
    30A
    Pole
    3-Pole
    Mounting Type
    NEMA Rating
    NEMA 3R
    $
    121
    .02
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DU322
    88239425
    120/240
    60A
    3-Pole
    NEMA 1
    $
    86
    .29
    /
    EA
    88239425
    Voltage (Volts)
    120/240
    Amps
    60A
    Pole
    3-Pole
    Mounting Type
    NEMA Rating
    NEMA 1
    $
    86
    .29
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DU322RB
    88239426
    120/240
    60A
    3-Pole
    NEMA 3R
    $
    188
    .17
    /
    EA
    88239426
    Voltage (Volts)
    120/240
    Amps
    60A
    Pole
    3-Pole
    Mounting Type
    NEMA Rating
    NEMA 3R
    $
    188
    .17
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DU323
    88239427
    120/240
    100A
    3-Pole
    NEMA 1
    $
    193
    .10
    /
    EA
    88239427
    Voltage (Volts)
    120/240
    Amps
    100A
    Pole
    3-Pole
    Mounting Type
    NEMA Rating
    NEMA 1
    $
    193
    .10
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DU323RB
    88239428
    120/240
    100A
    3-Pole
    NEMA 3R
    $
    326
    .90
    /
    EA
    88239428
    Voltage (Volts)
    120/240
    Amps
    100A
    Pole
    3-Pole
    Mounting Type
    NEMA Rating
    NEMA 3R
    $
    326
    .90
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DU324
    88239429
    120/240
    200A
    3-Pole
    NEMA 1
    $
    351
    .00
    /
    EA
    88239429
    Voltage (Volts)
    120/240
    Amps
    200A
    Pole
    3-Pole
    Mounting Type
    NEMA Rating
    NEMA 1
    $
    351
    .00
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DU324RB
    88239430
    120/240
    200A
    3-Pole
    NEMA 3R
    $
    560
    .83
    /
    EA
    88239430
    Voltage (Volts)
    120/240
    Amps
    200A
    Pole
    3-Pole
    Mounting Type
    NEMA Rating
    NEMA 3R
    $
    560
    .83
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DU325
    88239431
    120/240
    400A
    3-Pole
    NEMA 1
    $
    1097
    .84
    /
    EA
    88239431
    Voltage (Volts)
    120/240
    Amps
    400A
    Pole
    3-Pole
    Mounting Type
    NEMA Rating
    NEMA 1
    $
    1097
    .84
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DU326
    88239432
    240 V AC
    600A
    3-Pole
    Surface Mount
    NEMA 1
    $
    2397
    .29
    /
    EA
    88239432
    Voltage (Volts)
    240 V AC
    Amps
    600A
    Pole
    3-Pole
    Mounting Type
    Surface Mount
    NEMA Rating
    NEMA 1
    $
    2397
    .29
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88239423 SKU, 88239423 ANALYTICS...
    Pole
    3-Pole
    Mounting Type
    NEMA Rating
    NEMA 1
    Price
    $
    64
    .28
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88239424 SKU, 88239424 ANALYTICS...
    Pole
    3-Pole
    Mounting Type
    NEMA Rating
    NEMA 3R
    Price
    $
    121
    .02
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88239425 SKU, 88239425 ANALYTICS...
    Pole
    3-Pole
    Mounting Type
    NEMA Rating
    NEMA 1
    Price
    $
    86
    .29
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88239426 SKU, 88239426 ANALYTICS...
    Pole
    3-Pole
    Mounting Type
    NEMA Rating
    NEMA 3R
    Price
    $
    188
    .17
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88239427 SKU, 88239427 ANALYTICS...
    Pole
    3-Pole
    Mounting Type
    NEMA Rating
    NEMA 1
    Price
    $
    193
    .10
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88239428 SKU, 88239428 ANALYTICS...
    Pole
    3-Pole
    Mounting Type
    NEMA Rating
    NEMA 3R
    Price
    $
    326
    .90
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88239429 SKU, 88239429 ANALYTICS...
    Pole
    3-Pole
    Mounting Type
    NEMA Rating
    NEMA 1
    Price
    $
    351
    .00
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88239430 SKU, 88239430 ANALYTICS...
    Pole
    3-Pole
    Mounting Type
    NEMA Rating
    NEMA 3R
    Price
    $
    560
    .83
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88239431 SKU, 88239431 ANALYTICS...
    Pole
    3-Pole
    Mounting Type
    NEMA Rating
    NEMA 1
    Price
    $
    1097
    .84
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88239432 SKU, 88239432 ANALYTICS...
    Pole
    3-Pole
    Mounting Type
    Surface Mount
    NEMA Rating
    NEMA 1
    Price
    $
    2397
    .29
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available