Square D (Schneider Electric) General Duty Disconnect, Non Fusible, 1 Phase | Graybar Store
Square D (Schneider Electric) - General Duty Disconnect, Non Fusible, 1 Phase
+ / - Hover over image to Zoom
Other Views

    General Duty Disconnect, Non Fusible, 1 Phase

    Manufacturer: Square D (Schneider Electric)
         

    Square D by Schneider Electric non-fusible 2-wire general duty safety switch.

    General duty safety switches are designed for residential and commercial applications where durability and economy are prime considerations. Typical loads are lighting, air conditioning and appliances. They are suitable for use as service equipment when equipped with a factory- or field-installed neutral assembly or a field-installed service grounding kit as applicable. General duty safety switches are UL Listed, File E2875, and meet or exceed the NEMA Standard KS1.
    See More >>
    • Manufacturer Square D (Schneider Electric)
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Voltage (Volts)
    Amps
    Pole
    NEMA Rating
    Price
    DU221RB
    88239421
    120/240
    30A
    2-Pole
    NEMA 3R
    $
    135
    .66
    /
    EA
    88239421
    Voltage (Volts)
    120/240
    Amps
    30A
    Pole
    2-Pole
    NEMA Rating
    NEMA 3R
    $
    135
    .66
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DU222RB
    88239422
    120/240
    60A
    2-Pole
    NEMA 3R
    $
    286
    .55
    /
    EA
    88239422
    Voltage (Volts)
    120/240
    Amps
    60A
    Pole
    2-Pole
    NEMA Rating
    NEMA 3R
    $
    286
    .55
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88239421 SKU, 88239421 ANALYTICS...
    Pole
    2-Pole
    NEMA Rating
    NEMA 3R
    Price
    $
    135
    .66
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88239422 SKU, 88239422 ANALYTICS...
    Pole
    2-Pole
    NEMA Rating
    NEMA 3R
    Price
    $
    286
    .55
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available