Ideal Industries 42-102 Non-Detectable Underground Tapes | Graybar Store
Ideal Industries - Non-Detectable Underground Tapes - 42-102
+ / - Hover over image to Zoom
Other Views

    Non-Detectable Underground Tapes

    Manufacturer: Ideal Industries
    Manufacturer #: 42-102
    SKU: 94043550
    $43.05
    Checking Pricing
         
    Color:Black on Yellow
    Length (Feet):1000.0
    Width (Inches):3
    Legend:Caution Buried Electric Line Below
    Thickness (mil):4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 42-102
    • Color Black on Yellow
    • Length (Feet) 1000.0
    • Legend Caution Buried Electric Line Below
    • Thickness (mil) 4
    • Width (Inches) 3
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1000-feet x 3-inch black on yellow non-detectable underground tapes.
    Non-Detectable Underground Tapes:
    • Formulated to resist degradation from acid and alkali found in soils
    • Lead-free pigments and organic lead-free ink