Ideal Industries 42-103 Non-Detectable Underground Tape | Graybar Store
Ideal Industries - Non-Detectable Underground Tape - 42-103
+ / - Hover over image to Zoom
Other Views

    Non-Detectable Underground Tape

    Manufacturer: Ideal Industries
    Manufacturer #: 42-103
    SKU: 94043198
    $32.90
    Checking Pricing
         
    Color:Orange
    Width (Inches):3
    Legend:Caution Buried Telephone Line Below
    Thickness (mil):4
    Length:1000 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 42-103
    • Color Orange
    • Legend Caution Buried Telephone Line Below
    • Length 1000 ft.
    • Thickness (mil) 4
    • Width (Inches) 3
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    IDEAL® Non-Detectable Underground Tape, Length: 1000 ft, Width Inches: 3 in, Orange, Legend: Caution Buried Telephone Line Below, Thickness (mil): 4 mil