Klein Tools NCVT-1SEN Non-Contact Voltage Tester | Graybar Store
Klein Tools - Non-Contact Voltage Tester - NCVT-1SEN
+ / - Hover over image to Zoom
Other Views

    Non-Contact Voltage Tester

    Manufacturer: Klein Tools
    Manufacturer #: NCVT-1SEN
    SKU: 25228173
    $19.14
    Checking Pricing
         
    Tool Application:Voltage
    Rating:CAT IV 1000V
    Display Type:Visual, Audible
    Power Source:(2) AAA Carbon Zinc Batteries
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # NCVT-1SEN
    • Display Type Visual, Audible
    • Power Source (2) AAA Carbon Zinc Batteries
    • Rating CAT IV 1000V
    • Tool Application Voltage
    • For Use With Cables, Cords, Circuit Breakers, Lighting Fixtures, Switches, Outlets, Wires
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Non-contact voltage tester tests 12 to 1000V AC
    • For the detection of voltage in cables, cords, circuit breakers, lighting fixtures, switches, outlets and wires
    • Provides accurate test readings for use at the job site, in the shop and at home
    • High-quality electronics and heavy-duty polycarbonate plastic resins for state-of-the-art construction that is comprehensive, reliable and durable
    • High-intensity, bright green LED shows when the tester is operational and helps illuminate the workspace
    • Includes 2 carbon zinc batteries