Greenlee GT-12A Non-Contact Self Testing Voltage Detector | Graybar Store
Greenlee - Non-Contact Self Testing Voltage Detector - GT-12A
+ / - Hover over image to Zoom
Other Views

    Non-Contact Self Testing Voltage Detector

    Manufacturer: Greenlee
    Manufacturer #: GT-12A
    SKU: 25631079
    $24.90
    Checking Pricing
         
    Tool Application:Detects AC Voltage in Outlets, Lighting Fixtures, Circuit Breakers, Cables, Finds Break In Wire
    Power Source:(2) 1.5V AAA
    Rating:CAT IV, 1000 V
    Voltage Rating:50 to 1000 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # GT-12A
    • Power Source (2) 1.5V AAA
    • Rating CAT IV, 1000 V
    • Tool Application Detects AC Voltage in Outlets, Lighting Fixtures, Circuit Breakers, Cables, Finds Break In Wire
    • Voltage Rating 50 to 1000 V AC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Non-contact self testing voltage detector
    LOW BATTERY INDICATOR, NON-CONTACT VOLTAGE DETECTOR TYPE; LED DISPLAY TYPE; (2) 1.5 V AAA BATTERY TYPE; AUDIBLE INDICATION TYPE; 50 TO 500 HZ FREQUENCY RANGE; BATTERY INCLUDED; 50 TO 1000 V AC VOLTAGE RANGE; NON-CONTACT SELF-TESTING DETECTOR PROBE TYPE