Klein Tools NCVT-2 Non-Contact Dual-Range Voltage Tester | Graybar Store
Klein Tools - Non-Contact Dual-Range Voltage Tester - NCVT-2
+ / - Hover over image to Zoom
Other Views

    Non-Contact Dual-Range Voltage Tester

    Manufacturer: Klein Tools
    Manufacturer #: NCVT-2
    SKU: 25358628
    $22.74
    Checking Pricing
         
    Tool Application:Voltage
    Rating:CAT IV 1000V
    Display Type:Visual, Audible
    Power Source:(2) AAA Batteries
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # NCVT-2
    • Display Type Visual, Audible
    • Power Source (2) AAA Batteries
    • Rating CAT IV 1000V
    • Tool Application Voltage
    • For Use With Cables, Cords, Circuit Breakers, Lighting Fixtures, Switches, Outlets, Wires
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Non-contact dual-range voltage tester tests 12 to 48V AC and 48 to 1000V AC
    • Auto power-off feature conserves and extends battery life
    • Digitally controlled ON/OFF power button
    • Microprocessor controlled low-battery indicator
    • CAT IV 1000 Volt rating provides expanded operation and protection
    • Lightweight, durable polycarbonate plastic resin construction with convenient pocket clip