CRC Industries 05050 Brakleen® Non-Chlorinated Brake Parts Cleaner | Graybar Store
CRC Industries - Brakleen® Non-Chlorinated Brake Parts Cleaner - 05050
+ / - Hover over image to Zoom
Other Views

    Brakleen® Non-Chlorinated Brake Parts Cleaner

    Manufacturer: CRC Industries
    Manufacturer #: 05050
    SKU: 25231759
    $8.33
    Checking Pricing
         
    Color:Clear
    Size:14 oz
    Dimensions:2.63 W x 2.63 D x 9.25 H in
    Package Quantity:12 per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 05050
    • Color Clear
    • Dimensions 2.63 W x 2.63 D x 9.25 H in
    • Size 14 oz
    • Application ABS; Brake Drums; Brake Linings; Brake Shoes; Calipers; Clutch Discs; Contaminants from Brake Part Components; Disc; Disc Brake Pads; Discs; Drum
    • Type Brake Parts Cleaner
    • Package Quantity 12 per Case
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Brakleen® Non-Chlorinated Brake Parts Cleaner, Package Quantity: 12 per Case, Size: 14 oz, Dimensions: 2.63 W x 2.63 D x 9.25 H in, Clear