Lynn Electronics ECAT5-4PR-05-WH Cat 5e 350 MHz Non-Boot Patch Cables | Graybar Store
Lynn Electronics - Cat 5e 350 MHz Non-Boot Patch Cables - ECAT5-4PR-05-WH
+ / - Hover over image to Zoom
Other Views

    Cat 5e 350 MHz Non-Boot Patch Cables

    Manufacturer: Lynn Electronics
    Manufacturer #: ECAT5-4PR-05-WH
    SKU: 22086180
    $1.79
    Checking Pricing
         
    Color:White
    Length:5 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # ECAT5-4PR-05-WH
    • Color White
    • Category Cat 5e
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Length 5 ft.
    • Wiring Configuration T568B
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Non-Booted Patch Cord, Length: 5 ft, RJ45, White, Category: Cat 5e, Wiring Configuration: 568B