Belden 6P4P24-YL-P-BED-ACUB DataTwist 3600 Enhanced Cat 6 Nonbonded-Pair Cable, Plenum | Graybar Store
Belden - DataTwist 3600 Enhanced Cat 6 Nonbonded-Pair Cable, Plenum - 6P4P24-YL-P-BED-ACUB
+ / - Hover over image to Zoom
Other Views

    DataTwist 3600 Enhanced Cat 6 Nonbonded-Pair Cable, Plenum

    Manufacturer: Belden
    Manufacturer #: 6P4P24-YL-P-BED-ACUB
    SKU: 25473084
    $703.83
    Checking Pricing
         
    Color:Yellow
    Cable Type:Plenum; U/UTP
    Packaging:1000 ft UnReel Box
    No. of Pairs:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 6P4P24-YL-P-BED-ACUB
    • Cable Type Plenum; U/UTP
    • Color Yellow
    • Category Cat 6
    • Type Indoor
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material Low Smoke PVC
    • No. of Pairs 4
    • Shielded Non-Shielded
    • Packaging 1000 ft UnReel Box
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    DataTwist® 3613 Non-Bonded Pair UTP Cable, Yellow, Packaging: 1000 ft UnReel Box, No. of Pairs: 4, Low Smoke PVC, Gauge: 23 AWG